Check Availability
  • FABORY 

    M5-0.80 x 12mm, Flat, Socket Head Cap Screw, A2, Stainless Steel, Plain Finish, 4750PK

  • Item # 42GR74
  • Mfr. Model # L51060.050.0012
M5-0.80 x 12mm, Flat, Socket Head Cap Screw, A2, Stainless Steel, Plain Finish, 4750PK
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 42GR74
Mfr. Model # L51060.050.0012
UNSPSC #31161501
Shipping Weight 21.99 lbs
Country of Origin Taiwan *
Item Socket Flat Head Cap Screw
Screw Style Socket Head Cap Screw
System of Measurement Metric
Screw Head Type Flat
Basic Material Stainless Steel
Material Grade A2
Dia./Thread Size M5-0.80
Length 12mm
Fastener Finish Plain
Fastener Thread Type Metric Coarse
Drive Type Hex Socket
Drive Size 3mm
Thread Style Fully Threaded
Thread Direction Right Hand
Thread Length 12mm
Head Height 3mm
Thread Dia. M5
Vented Hole Size Not Vented
Head Dia. 11mm
Temp. Range -58 Degrees to 302 Degrees F
Min. Tensile Strength 700 N/mm2
Fastener Industry Standards DIN 7991
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms