Check Availability
  • FABORY 

    M42-4.50x1m, Threaded Rod, Steel, B7, Plain

  • Item # 38DM01
  • Mfr. Model # M22100.420.1000
M42-4.50x1m, Threaded Rod, Steel, B7, Plain
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 38DM01
Mfr. Model # M22100.420.1000
UNSPSC #31161618
Shipping Weight 20.948 lbs
Country of Origin Taiwan *
Item Threaded Rod
System of Measurement Metric
Basic Material Steel
Material Grade B7
Fastener Finish Plain
Fastener Thread Direction Right Hand
Dia./Thread Size M42-4.50
Length 1m
Fastener Thread Type Metric Coarse
Color Silver
Temp. Range (F) -58 Degrees to 302 Degrees
Yield Strength (PSI) 95,000
Tensile Strength 115,000 to 125,000 psi
Rockwell Hardness C35
Meets/Exceeds ASTM 193
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms