Check Availability
  • FABORY 

    M4-0.70mm Machine Screw, Property Class 4.8 Steel, 10mm L, 9500 PK

  • Item # 127T91
  • Mfr. Model # L24670.040.0010
M4-0.70mm Machine Screw, Property Class 4.8 Steel, 10mm L, 9500 PK
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 127T91
Mfr. Model # L24670.040.0010
UNSPSC #31161504
Shipping Weight 22.201 lbs
Country of Origin Taiwan *
Item Machine Screw
Machine Screw Head Type Flat
Head Type Flat
Material Property Class 4.8 Steel
Length 10mm
Drive Type Phillips
Finish Zinc Plated
Dia./Thread Size M4-0.70mm
Driver Size #2
Head Dia. 7.5mm
Head Height 2.20mm
Head Angle (Deg.) 90
Tensile Strength (PSI) 60,900
Rockwell Hardness B71 to B99
Meets/Exceeds DIN 965A
Package Quantity 9500
System of Measurement Metric
* This product's country of origin is subject to change

Compliance and Restrictions