Check Availability
  • FABORY 

    M4-0.70mm Cross Recessed Raised Cheesehead Screw, A2 Stainless Steel, 25mm L, 3600 PK

  • Item # 179K86
  • Mfr. Model # L51340.040.0025
M4-0.70mm Cross Recessed Raised Cheesehead Screw, A2 Stainless Steel, 25mm L, 3600 PK
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 179K86
Mfr. Model # L51340.040.0025
UNSPSC #31161504
Shipping Weight 22.222 lbs
Country of Origin Taiwan *
Item Cross Recessed Raised Cheesehead Screw
Machine Screw Head Type Raised Cheese
Head Type Cross Recessed Raised Cheese
Material A2 Stainless Steel
Length 25mm
Drive Type Phillips
Finish Unfinished
Dia./Thread Size M4-0.70mm
Driver Size 4.40mm
Head Dia. 8mm
Head Height 3.10mm
Meets/Exceeds DIN 7985-H
Package Quantity 3600
System of Measurement Metric
* This product's country of origin is subject to change

Compliance and Restrictions