Check Availability
  • FABORY 

    M4-0.70 x 14mm, Flat, Socket Head Cap Screw, A2, Stainless Steel, Plain Finish, 6700PK

  • Item # 164T08
  • Mfr. Model # L51060.040.0014
M4-0.70 x 14mm, Flat, Socket Head Cap Screw, A2, Stainless Steel, Plain Finish, 6700PK
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 164T08
Mfr. Model # L51060.040.0014
UNSPSC #31161518
Shipping Weight 22.156 lbs
Country of Origin Taiwan *
Item Socket Head Cap Screw
Screw Style Socket Head Cap Screw
System of Measurement Metric
Screw Head Type Flat
Basic Material Stainless Steel
Material Grade A2
Dia./Thread Size M4-0.70
Length 14mm
Fastener Finish Plain
Fastener Thread Type Metric Coarse
Drive Type Hex Socket
Drive Size 2.50mm
Thread Style Fully Threaded
Thread Direction Right Hand
Thread Length 14mm
Head Height 2.48mm
Thread Dia. M4
Head Dia. 8.96mm
Temp. Range -58 Degrees to 302 Degrees F
Min. Tensile Strength 700 N/mm2
Fastener Industry Standards ISO 10642
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms