Check Availability
  • FABORY 

    M4-0.70 Nylon Insert Lock Nut, Plain Finish, A4 Stainless Steel, Right Hand, D985, PK50

  • Item # 6CB81
  • Mfr. Model # M55730.040.0001
M4-0.70 Nylon Insert Lock Nut, Plain Finish, A4 Stainless Steel, Right Hand, D985, PK50
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 6CB81
Mfr. Model # M55730.040.0001
UNSPSC #31161716
Catalog Page 2080
Shipping Weight 0.1 lbs
Country of Origin Taiwan *
Item Lock Nut
Nut Style Nylon Insert Lock Nut
System of Measurement Metric
Basic Material Stainless Steel
Fastener Finish Plain
Fastener Thread Direction Right Hand
Fastener Thread Type Metric
Dia./Thread Size M4-0.70
Material Grade A4
Width Across Flats 7.00mm
Nut Height 5.00mm
Nut Standards D985
Locknut Series Metric Regular
* This product's country of origin is subject to change

Compliance and Restrictions