Check Availability
  • FABORY 

    M4-0.70 Nylon Insert Lock Nut, Plain Finish, A2 Stainless Steel, Right Hand, D985, PK10950

  • Item # 42GU32
  • Mfr. Model # L51730.040.0001
M4-0.70 Nylon Insert Lock Nut, Plain Finish, A2 Stainless Steel, Right Hand, D985, PK10950
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 42GU32
Mfr. Model # L51730.040.0001
UNSPSC #31161716
Shipping Weight 21.97 lbs
Country of Origin Taiwan *
Item Lock Nut
Nut Style Nylon Insert Lock Nut
System of Measurement Metric
Basic Material Stainless Steel
Fastener Finish Plain
Fastener Thread Direction Right Hand
Fastener Thread Type Metric
Dia./Thread Size M4-0.70
Material Grade A2
Width Across Flats 7.00mm
Nut Standards D985
Locknut Series Metric Regular
* This product's country of origin is subject to change

Compliance and Restrictions

Welcome Sign In