Check Availability
  • FABORY 

    M36-4.00 x 160mm, Cylindrical, Socket Head Cap Screw, Class 8.8, Steel, Zinc Plated Finish, 6PK

  • Item # 164P23
  • Mfr. Model # L07160.360.0160
M36-4.00 x 160mm, Cylindrical, Socket Head Cap Screw, Class 8.8, Steel, Zinc Plated Finish, 6PK
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 164P23
Mfr. Model # L07160.360.0160
UNSPSC #31161518
Shipping Weight 22.619 lbs
Country of Origin Taiwan *
Item Socket Head Cap Screw
Screw Style Socket Head Cap Screw
System of Measurement Metric
Screw Head Type Cylindrical
Basic Material Steel
Material Grade Class 8.8
Dia./Thread Size M36-4.00
Length 160mm
Fastener Finish Zinc Plated
Fastener Thread Type Metric Coarse
Drive Type Hex Socket
Drive Size 27mm
Thread Style Partially Threaded
Thread Direction Right Hand
Thread Length 110mm
Head Height 36.00mm
Thread Dia. M36
Head Dia. 54mm
Temp. Range -58 Degrees to 302 Degrees F
Rockwell Hardness C22 to C34
Min. Tensile Strength 800 N/mm2
Fastener Industry Standards DIN 912
* This product's country of origin is subject to change

Compliance and Restrictions

Welcome Sign In