Check Availability
  • FABORY 

    Fully Threaded Rod, Steel, Class 12.9, Black Oxide, M30-3.5mm Thread Size, 1m Length

  • Item # 25DL73
  • Mfr. Model # M20132.300.1000
Fully Threaded Rod, Steel, Class 12.9, Black Oxide, M30-3.5mm Thread Size, 1m Length
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 25DL73
Mfr. Model # M20132.300.1000
UNSPSC #31161618
Shipping Weight 20.94 lbs
Country of Origin Taiwan *
Item Fully Threaded Rod
System of Measurement Metric
Threaded Rod Material Steel
Threaded Rod Material Grade Class 12.9
Threaded Rod Finish Black Oxide
Thread Size M30-3.5mm
Length 1m
Thread Direction Right Hand
Fastener Thread Type Metric Coarse
Thread Type Metric Coarse
Temp. Range (F) Not Rated
Yield Strength (PSI) 1080 N/mm2
Tensile Strength 1,200 N/mm2
Meets/Exceeds DIN976
* This product's country of origin is subject to change

Compliance and Restrictions

Welcome Sign In