Check Availability
  • FABORY 

    Socket Head Cap Screw, M30-3.50, 70mm Length, Cylindrical, Black Oxide, Alloy Steel, Steel

  • Item # 42GG13
  • Mfr. Model # L07000.300.0070
Socket Head Cap Screw,  M30-3.50,  70mm Length,  Cylindrical,  Black Oxide,  Alloy Steel,  Steel
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 42GG13
Mfr. Model # L07000.300.0070
UNSPSC #31161501
Shipping Weight 21.0 lbs
Country of Origin Taiwan *
Item Socket Head Cap Screw
Screw Style Socket Head Cap Screw
System of Measurement Metric
Screw Head Type Cylindrical
Basic Material Steel
Material Grade Alloy Steel
Dia./Thread Size M30-3.50
Length 70mm
Fastener Finish Black Oxide
Fastener Thread Type Metric Coarse
Drive Type Hex Socket
Drive Size 22mm
Thread Style Fully Threaded
Thread Direction Right Hand
Thread Length 70mm
Head Height 30mm
Thread Dia. M30
Vented Hole Size Not Vented
Head Dia. 45mm
Temp. Range -58 Degrees to 302 Degrees F
Rockwell Hardness C39 to C44
Min. Tensile Strength 1200 N/mm2
Fastener Industry Standards DIN 912
* This product's country of origin is subject to change

Compliance and Restrictions

Welcome Sign In