Check Availability
  • FABORY 

    M30-3.50 Hex Slotted Nut-Regular, Plain Finish, Class 4 Steel, Right Hand, DIN 935-1, PK40

  • Item # 178P96
  • Mfr. Model # L12000.300.0001
M30-3.50 Hex Slotted Nut-Regular, Plain Finish, Class 4 Steel, Right Hand, DIN 935-1, PK40
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 178P96
Mfr. Model # L12000.300.0001
UNSPSC #31161707
Shipping Weight 23.281 lbs
Country of Origin Taiwan *
Item Castle Nut
Nut Style Hex Slotted Nut-Regular
System of Measurement Metric
Basic Material Steel
Material Grade Class 4
Fastener Finish Plain
Fastener Thread Direction Right Hand
Dia./Thread Size M30-3.50
Fastener Thread Type Metric
Width Across Flats 46.00mm
Nut Height 33.00mm
Nut Standards DIN 935-1
* This product's country of origin is subject to change

Compliance and Restrictions