Check Availability
  • FABORY 

    M3-0.50mm Machine Screw, A2 Stainless Steel, 8mm L, 100 PK

  • Item # 6HY99
  • Mfr. Model # M51120.030.0008
M3-0.50mm Machine Screw, A2 Stainless Steel, 8mm L, 100 PK
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 6HY99
Mfr. Model # M51120.030.0008
UNSPSC #31161504
Shipping Weight 0.15 lbs
Country of Origin Taiwan *
Item Machine Screw
Machine Screw Head Type Cheese
Head Type Cheese
Material A2 Stainless Steel
Length 8mm
Drive Type Slotted
Finish Plain
Dia./Thread Size M3-0.50mm
Head Dia. 5.5mm
Head Height 2.00mm
Tensile Strength (PSI) 72,500
Meets/Exceeds DIN 84A
Package Quantity 100
System of Measurement Metric
* This product's country of origin is subject to change

Compliance and Restrictions