Check Availability
  • FABORY 

    M3-0.50mm Machine Screw, A4 Stainless Steel, 5mm L, 50 PK

  • Item # 31JR81
  • Mfr. Model # M55300.030.0005
M3-0.50mm Machine Screw, A4 Stainless Steel, 5mm L, 50 PK
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 31JR81
Mfr. Model # M55300.030.0005
UNSPSC #31161504
Catalog Page 2099
Shipping Weight 0.04 lbs
Country of Origin Taiwan *
Item Machine Screw
Machine Screw Head Type Flat
Head Type Flat
Material A4 Stainless Steel
Length 5mm
Drive Type Phillips
Finish Plain
Dia./Thread Size M3-0.50mm
Driver Size #1
Head Dia. 5.6mm
Head Angle (Deg.) 90
Tensile Strength (PSI) 101526
Meets/Exceeds D965
Package Quantity 50
System of Measurement Metric
* This product's country of origin is subject to change

Compliance and Restrictions