Check Availability
  • FABORY 

    Cylindrical Socket Head Cap Screw, M3-0.50, Steel, Alloy Steel, Black Oxide, 18mm Length

  • Item # 42GD80
  • Mfr. Model # L07000.030.0018
Cylindrical Socket Head Cap Screw,  M3-0.50,  Steel,  Alloy Steel,  Black Oxide,  18mm Length
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 42GD80
Mfr. Model # L07000.030.0018
UNSPSC #31161501
Shipping Weight 21.96 lbs
Country of Origin Taiwan *
Item Socket Head Cap Screw
Screw Style Socket Head Cap Screw
System of Measurement Metric
Screw Head Type Cylindrical
Basic Material Steel
Material Grade Alloy Steel
Dia./Thread Size M3-0.50
Length 18mm
Fastener Finish Black Oxide
Fastener Thread Type Metric Coarse
Drive Type Hex Socket
Drive Size 2.50mm
Thread Style Fully Threaded
Thread Direction Right Hand
Thread Length 18mm
Head Height 3mm
Thread Dia. M3
Head Dia. 5mm
Temp. Range -58 Degrees to 302 Degrees F
Rockwell Hardness C39 to C44
Min. Tensile Strength 1200 N/mm2
Fastener Industry Standards DIN 912
* This product's country of origin is subject to change

Compliance and Restrictions

Welcome Sign In