Check Availability
  • FABORY 

    M3-0.50 x 16mm, Flat, Socket Head Cap Screw, A2, Stainless Steel, Plain Finish, 12000PK

  • Item # 42GR61
  • Mfr. Model # L51060.030.0016
M3-0.50 x 16mm, Flat, Socket Head Cap Screw, A2, Stainless Steel, Plain Finish, 12000PK
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 42GR61
Mfr. Model # L51060.030.0016
UNSPSC #31161501
Shipping Weight 21.96 lbs
Country of Origin Taiwan *
Item Socket Flat Head Cap Screw
Screw Style Socket Head Cap Screw
System of Measurement Metric
Screw Head Type Flat
Basic Material Stainless Steel
Material Grade A2
Dia./Thread Size M3-0.50
Length 16mm
Fastener Finish Plain
Fastener Thread Type Metric Coarse
Drive Type Hex Socket
Drive Size 2mm
Thread Style Fully Threaded
Thread Direction Right Hand
Thread Length 16mm
Head Height 1mm
Thread Dia. M3
Vented Hole Size Not Vented
Head Dia. 6mm
Temp. Range -58 Degrees to 302 Degrees F
Min. Tensile Strength 700 N/mm2
Fastener Industry Standards DIN 7991
* This product's country of origin is subject to change

Compliance and Restrictions