Check Availability
  • FABORY 

    M3-0.50 x 10mm, Button Flanged, Socket Head Cap Screw, Class 10.9, Steel, Zinc Plated Finish, 100PK

  • Item # 38CZ46
  • Mfr. Model # M07141.030.0010
M3-0.50 x 10mm, Button Flanged, Socket Head Cap Screw, Class 10.9, Steel, Zinc Plated Finish, 100PK
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 38CZ46
Mfr. Model # M07141.030.0010
UNSPSC #31161501
Shipping Weight 0.15 lbs
Country of Origin Taiwan *
Item Socket Head Cap Screw
Screw Style Socket Head Cap Screw
System of Measurement Metric
Screw Head Type Button Flanged
Basic Material Steel
Material Grade Class 10.9
Dia./Thread Size M3-0.50
Length 10mm
Fastener Finish Zinc Plated
Fastener Thread Type Metric Coarse
Drive Type Hex Socket
Drive Size 2.50mm
Thread Style Fully Threaded
Thread Direction Right Hand
Thread Length 10mm
Head Height 1.65mm
Thread Dia. M3
Vented Hole Size Not Vented
Head Dia. 5.7mm
Temp. Range -58 Degrees to 302 Degrees
Rockwell Hardness C32 to C39
Min. Tensile Strength 1000 N/mm2
Fastener Industry Standards ISO 7380-2
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms