Check Availability
  • FABORY 

    M3-0.50 Nylon Insert Lock Nut, Plain Finish, A4 Stainless Steel, Right Hand, D985, PK50

  • Item # 6CB80
  • Mfr. Model # M55730.030.0001
M3-0.50 Nylon Insert Lock Nut, Plain Finish, A4 Stainless Steel, Right Hand, D985, PK50
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 6CB80
Mfr. Model # M55730.030.0001
UNSPSC #31161716
Catalog Page 2080
Shipping Weight 0.05 lbs
Country of Origin USA *
Item Lock Nut
Nut Style Nylon Insert Lock Nut
System of Measurement Metric
Basic Material Stainless Steel
Fastener Finish Plain
Fastener Thread Direction Right Hand
Fastener Thread Type Metric
Dia./Thread Size M3-0.50
Material Grade A4
Width Across Flats 5.50mm
Nut Height 4.00mm
Nut Standards D985
Locknut Series Metric Regular
* This product's country of origin is subject to change

Compliance and Restrictions