Check Availability
  • FABORY 

    M27-3.00, Stainless Steel Hex Head Cap Screw, A2, 100mmL, Plain Finish, 1 EA

  • Item # 29DJ31
  • Mfr. Model # M51000.270.0100
M27-3.00, Stainless Steel Hex Head Cap Screw, A2, 100mmL, Plain Finish, 1 EA
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

This Hex Head Cap Screw features a hexagon-shaped head for socket or wrench tightening. A2 Stainless Steel construction is easy to sanitize and resists corrosion from water, humidity, and oxidizing acids.
Show More Close
 

Technical Specifications

Item # 29DJ31
Mfr. Model # M51000.270.0100
UNSPSC #31161501
Shipping Weight 1.32 lbs
Country of Origin Taiwan *
Item Hex Head Cap Screw
System of Measurement Metric
Cap Screw Type Hex Head Cap Screw
Basic Material Stainless Steel
Material Grade A2
Fastener Finish Plain
Dia./Thread Size M27-3.00
Fastener Length 100mm
Fastener Thread Direction Right Hand
Fastener Thread Type Metric Coarse
Fastener Thread Style Partially Threaded
Fastener Industry Standards DIN 931
Head Type Hex
Min. Thread Length 60mm
Head Height 17mm
Head Width 41mm
Tensile Strength 700 N/mm2
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms