Check Availability
  • FABORY 

    M24-3.00 x 160mm, Flat, Socket Head Cap Screw, Class 10.9, Steel, Black Oxide Finish, 20PK

  • Item # 164P82
  • Mfr. Model # L07400.240.0160
M24-3.00 x 160mm, Flat, Socket Head Cap Screw, Class 10.9, Steel, Black Oxide Finish, 20PK
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 164P82
Mfr. Model # L07400.240.0160
UNSPSC #31161518
Shipping Weight 25.838 lbs
Country of Origin Varies *
Item Socket Head Cap Screw
Screw Style Socket Head Cap Screw
System of Measurement Metric
Screw Head Type Flat
Basic Material Steel
Material Grade Class 10.9
Dia./Thread Size M24-3.00
Length 160mm
Fastener Finish Black Oxide
Fastener Thread Type Metric Coarse
Drive Type Hex Socket
Drive Size 14mm
Thread Style Fully Threaded
Thread Direction Right Hand
Thread Length 90mm
Head Height 14.00mm
Thread Dia. M24
Head Dia. 39mm
Temp. Range -58 Degrees to 302 Degrees F
Rockwell Hardness C32 to C39
Min. Tensile Strength 1000 N/mm2
Fastener Industry Standards ISO 10642
* This product's country of origin is subject to change

Compliance and Restrictions

Show More Close
 

Alternate Search Terms