Check Availability
  • FABORY 

    M24-3.00 Hex Slotted Nut-Regular, Plain Finish, Class 4 Steel, Right Hand, DIN 935-1, PK80

  • Item # 178P94
  • Mfr. Model # L12000.240.0001
M24-3.00 Hex Slotted Nut-Regular, Plain Finish, Class 4 Steel, Right Hand, DIN 935-1, PK80
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 178P94
Mfr. Model # L12000.240.0001
UNSPSC #31161707
Shipping Weight 23.104 lbs
Country of Origin Taiwan *
Item Castle Nut
Nut Style Hex Slotted Nut-Regular
System of Measurement Metric
Basic Material Steel
Material Grade Class 4
Fastener Finish Plain
Fastener Thread Direction Right Hand
Dia./Thread Size M24-3.00
Fastener Thread Type Metric
Width Across Flats 36.00mm
Nut Height 27.00mm
Nut Standards DIN 935-1
* This product's country of origin is subject to change

Compliance and Restrictions