Check Availability
  • FABORY 

    M24-3.00, Steel Hex Head Cap Screw, Class 10.9, 160mmL, Plain Finish, 5 PK

  • Item # 25CZ98
  • Mfr. Model # M04100.240.0160
M24-3.00, Steel Hex Head Cap Screw, Class 10.9, 160mmL, Plain Finish, 5 PK
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 25CZ98
Mfr. Model # M04100.240.0160
UNSPSC #31161501
Shipping Weight 7.29 lbs
Country of Origin Taiwan *
Item Hex Head Cap Screw
System of Measurement Metric
Cap Screw Type Hex Head Cap Screw
Basic Material Steel
Material Grade Class 10.9
Fastener Finish Plain
Dia./Thread Size M24-3.00
Fastener Length 160mm
Fastener Thread Direction Right Hand
Fastener Thread Type Metric Coarse
Fastener Thread Style Partially Threaded
Fastener Industry Standards DIN 931
Head Type Hex
Min. Thread Length 60mm
Head Height 15mm
Head Width 36mm
Temp. Range -58 Degrees to 302 Degrees F
Proof Load 830 N/mm2
Tensile Strength 1000 N/mm2
Rockwell Hardness C32 to C39
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms