Check Availability
  • FABORY 

    M22-2.50x1m, Threaded Rod, Stainless Steel, A4, Plain

  • Item # 25DM86
  • Mfr. Model # M55070.220.1000
M22-2.50x1m, Threaded Rod, Stainless Steel, A4, Plain
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 25DM86
Mfr. Model # M55070.220.1000
UNSPSC #31161618
Shipping Weight 28.0 lbs
Country of Origin Taiwan *
Item Threaded Rod
System of Measurement Metric
Basic Material Stainless Steel
Material Grade A4
Fastener Finish Plain
Fastener Thread Direction Right Hand
Dia./Thread Size M22-2.50
Length 1m
Fastener Thread Type Metric Coarse
Temp. Range (F) Not Rated
Yield Strength (PSI) 450 N/mm2
Tensile Strength 700 N/mm2
Meets/Exceeds DIN976
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms