Check Availability
  • FABORY 

    M20-2.50 x 140mm, Flat, Socket Head Cap Screw, Class 10.9, Steel, Black Oxide Finish, 30PK

  • Item # 164P71
  • Mfr. Model # L07400.200.0140
M20-2.50 x 140mm, Flat, Socket Head Cap Screw, Class 10.9, Steel, Black Oxide Finish, 30PK
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 164P71
Mfr. Model # L07400.200.0140
UNSPSC #31161518
Shipping Weight 23.876 lbs
Country of Origin Taiwan *
Item Socket Head Cap Screw
Screw Style Socket Head Cap Screw
System of Measurement Metric
Screw Head Type Flat
Basic Material Steel
Material Grade Class 10.9
Dia./Thread Size M20-2.50
Length 140mm
Fastener Finish Black Oxide
Fastener Thread Type Metric Coarse
Drive Type Hex Socket
Drive Size 12mm
Thread Style Fully Threaded
Thread Direction Right Hand
Thread Length 90mm
Head Height 10.16mm
Thread Dia. M20
Head Dia. 40.32mm
Temp. Range -58 Degrees to 302 Degrees F
Rockwell Hardness C32 to C39
Min. Tensile Strength 1000 N/mm2
Fastener Industry Standards ISO 10642
* This product's country of origin is subject to change

Compliance and Restrictions