Check Availability
  • Castle Nuts
  • FABORY 

    M20-2.50 Hex Slotted Nut-Regular, Plain Finish, Class 4 Steel, Right Hand, DIN 935-1, PK25

  • Item # 38DH84
  • Mfr. Model # M12000.200.0001
M20-2.50 Hex Slotted Nut-Regular, Plain Finish, Class 4 Steel, Right Hand, DIN 935-1, PK25
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 38DH84
Mfr. Model # M12000.200.0001
UNSPSC #31161716
Shipping Weight 3.62 lbs
Country of Origin Taiwan *
Item Castle Nut
Nut Style Hex Slotted Nut-Regular
System of Measurement Metric
Basic Material Steel
Material Grade Class 4
Fastener Finish Plain
Fastener Thread Direction Right Hand
Dia./Thread Size M20-2.50
Fastener Thread Type Metric
Width Across Flats 30.00mm
Nut Height 22.00mm
Nut Standards DIN 935-1
* This product's country of origin is subject to change

Compliance and Restrictions

Welcome Sign In