Check Availability
  • FABORY 

    M2.5-0.45mm Machine Screw, A2 Stainless Steel, 3mm L, 100 PK

  • Item # 31KH27
  • Mfr. Model # M51120.025.0003
M2.5-0.45mm Machine Screw, A2 Stainless Steel, 3mm L, 100 PK
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 31KH27
Mfr. Model # M51120.025.0003
UNSPSC #31161504
Shipping Weight 0.07 lbs
Country of Origin Taiwan *
Item Machine Screw
Machine Screw Head Type Cheese
Head Type Cheese
Material A2 Stainless Steel
Length 3mm
Drive Type Slotted
Finish Plain
Dia./Thread Size M2.5-0.45mm
Driver Size 0.60mm
Head Dia. 4.50mm
Head Height 1.60mm
Tensile Strength (PSI) 72518
Meets/Exceeds D84
Package Quantity 100
System of Measurement Metric
* This product's country of origin is subject to change

Compliance and Restrictions