Check Availability
  • FABORY 

    M2.5-0.45 Nylon Insert Lock Nut, Plain Finish, A2 Stainless Steel, Right Hand, D985, PK25000

  • Item # 42GU30
  • Mfr. Model # L51730.025.0001
M2.5-0.45 Nylon Insert Lock Nut, Plain Finish, A2 Stainless Steel, Right Hand, D985, PK25000
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 42GU30
Mfr. Model # L51730.025.0001
UNSPSC #31161716
Shipping Weight 22.05 lbs
Country of Origin Taiwan *
Item Lock Nut
Nut Style Nylon Insert Lock Nut
System of Measurement Metric
Basic Material Stainless Steel
Fastener Finish Plain
Fastener Thread Direction Right Hand
Fastener Thread Type Metric
Dia./Thread Size M2.5-0.45
Material Grade A2
Width Across Flats 5.00mm
Nut Standards D985
Locknut Series Metric Regular
* This product's country of origin is subject to change

Compliance and Restrictions