Check Availability
  • FABORY 

    M2-0.40mm Machine Screw, A2 Stainless Steel, 6mm L, 100 PK

  • Item # 6HE62
  • Mfr. Model # M51110.020.0006
M2-0.40mm Machine Screw, A2 Stainless Steel, 6mm L, 100 PK
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 6HE62
Mfr. Model # M51110.020.0006
UNSPSC #31161504
Shipping Weight 0.03 lbs
Country of Origin USA *
Item Machine Screw
Machine Screw Head Type Flat
Head Type Flat
Material A2 Stainless Steel
Length 6mm
Drive Type Slotted
Finish Plain
Dia./Thread Size M2-0.40mm
Head Dia. 3.8mm
Head Height 1.20mm
Head Angle (Deg.) 90
Tensile Strength (PSI) 72,500
Meets/Exceeds DIN 963A
Package Quantity 100
System of Measurement Metric
* This product's country of origin is subject to change

Compliance and Restrictions