Check Availability
  • FABORY 

    M18-2.50 Nylon Insert Lock Nut, Plain Finish, A4 Stainless Steel, Right Hand, D985, PK10

  • Item # 22RW77
  • Mfr. Model # M55730.180.0001
M18-2.50 Nylon Insert Lock Nut, Plain Finish, A4 Stainless Steel, Right Hand, D985, PK10
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 22RW77
Mfr. Model # M55730.180.0001
UNSPSC #31161716
Catalog Page 2080
Shipping Weight 0.9 lbs
Country of Origin Taiwan *
Item Lock Nut
Nut Style Nylon Insert Lock Nut
System of Measurement Metric
Basic Material Stainless Steel
Fastener Finish Plain
Fastener Thread Direction Right Hand
Fastener Thread Type Metric
Dia./Thread Size M18-2.50
Material Grade A4
Width Across Flats 27.00mm
Nut Height 18.50mm
Nut Standards D985
Locknut Series Metric Regular
* This product's country of origin is subject to change

Compliance and Restrictions