Check Availability
  • FABORY 

    M16-2.00 x 40mm, Flat, Socket Head Cap Screw, A2, Stainless Steel, Plain Finish, 160PK

  • Item # 164U57
  • Mfr. Model # L51060.160.0040
M16-2.00 x 40mm, Flat, Socket Head Cap Screw, A2, Stainless Steel, Plain Finish, 160PK
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 164U57
Mfr. Model # L51060.160.0040
UNSPSC #31161518
Shipping Weight 22.972 lbs
Country of Origin Varies *
Item Socket Head Cap Screw
Screw Style Socket Head Cap Screw
System of Measurement Metric
Screw Head Type Flat
Basic Material Stainless Steel
Material Grade A2
Dia./Thread Size M16-2.00
Length 40mm
Fastener Finish Plain
Fastener Thread Type Metric Coarse
Drive Type Hex Socket
Drive Size 10mm
Thread Style Fully Threaded
Thread Direction Right Hand
Thread Length 40mm
Head Height 7.50mm
Thread Dia. M16
Vented Hole Size Not Vented
Head Dia. 30mm
Temp. Range -58 Degrees to 302 Degrees F
Rockwell Hardness C39 to C44
Min. Tensile Strength 101,500 psi
Fastener Industry Standards DIN 7991
Self-Locking Element No
* This product's country of origin is subject to change

Compliance and Restrictions

Show More Close
 

Alternate Search Terms