Check Availability
  • FABORY 

    M16-2.00 x 160mm, Flat, Socket Head Cap Screw, Class 10.9, Steel, Black Oxide Finish, 40PK

  • Item # 164P58
  • Mfr. Model # L07400.160.0160
M16-2.00 x 160mm, Flat, Socket Head Cap Screw, Class 10.9, Steel, Black Oxide Finish, 40PK
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 164P58
Mfr. Model # L07400.160.0160
UNSPSC #31161518
Shipping Weight 22.487 lbs
Country of Origin Taiwan *
Item Socket Head Cap Screw
Screw Style Socket Head Cap Screw
System of Measurement Metric
Screw Head Type Flat
Basic Material Steel
Material Grade Class 10.9
Dia./Thread Size M16-2.00
Length 160mm
Fastener Finish Black Oxide
Fastener Thread Type Metric Coarse
Drive Type Hex Socket
Drive Size 10mm
Thread Style Fully Threaded
Thread Direction Right Hand
Thread Length 70mm
Head Height 8.80mm
Thread Dia. M16
Head Dia. 33.6mm
Temp. Range -58 Degrees to 302 Degrees F
Rockwell Hardness C32 to C39
Min. Tensile Strength 1000 N/mm2
Fastener Industry Standards ISO 10642
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms