Check Availability
  • Socket Head Cap Screws
  • FABORY 

    Cylindrical Socket Head Cap Screw, M16-2.00, Steel, Alloy Steel, Black Oxide, 100mm Length

  • Item # 42GF60
  • Mfr. Model # L07000.160.0100
Cylindrical Socket Head Cap Screw,  M16-2.00,  Steel,  Alloy Steel,  Black Oxide,  100mm Length
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 42GF60
Mfr. Model # L07000.160.0100
UNSPSC #31161501
Shipping Weight 20.73 lbs
Country of Origin Taiwan *
Item Socket Head Cap Screw
Screw Style Socket Head Cap Screw
System of Measurement Metric
Screw Head Type Cylindrical
Basic Material Steel
Material Grade Alloy Steel
Dia./Thread Size M16-2.00
Length 100mm
Fastener Finish Black Oxide
Fastener Thread Type Metric Coarse
Drive Type Hex Socket
Drive Size 14mm
Thread Style Partially Threaded
Thread Direction Right Hand
Thread Length 60mm
Head Height 16mm
Thread Dia. M16
Head Dia. 24mm
Temp. Range -58 Degrees to 302 Degrees F
Rockwell Hardness C39 to C44
Min. Tensile Strength 1200 N/mm2
Fastener Industry Standards DIN 912
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms

Welcome Sign In