Check Availability
  • FABORY 

    M16-2.00 Nylon Insert Lock Nut, Plain Finish, A4 Stainless Steel, Right Hand, D985, PK10

  • Item # 22RW76
  • Mfr. Model # M55730.160.0001
M16-2.00 Nylon Insert Lock Nut, Plain Finish, A4 Stainless Steel, Right Hand, D985, PK10
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 22RW76
Mfr. Model # M55730.160.0001
UNSPSC #31161716
Catalog Page 2082
Shipping Weight 0.75 lbs
Country of Origin Taiwan *
Item Lock Nut
Nut Style Nylon Insert Lock Nut
System of Measurement Metric
Basic Material Stainless Steel
Fastener Finish Plain
Fastener Thread Direction Right Hand
Fastener Thread Type Metric
Dia./Thread Size M16-2.00
Material Grade A4
Width Across Flats 24.00mm
Nut Height 16.00mm
Nut Standards D985
Locknut Series Metric Regular
* This product's country of origin is subject to change

Compliance and Restrictions

Welcome Sign In