Check Availability
  • FABORY 

    M16-1.50 Hex Slotted Nut-Regular, Plain Finish, Class 4 Steel, Right Hand, DIN 935, PK300

  • Item # 179T74
  • Mfr. Model # L12020.160.0150
M16-1.50 Hex Slotted Nut-Regular, Plain Finish, Class 4 Steel, Right Hand, DIN 935, PK300
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 179T74
Mfr. Model # L12020.160.0150
UNSPSC #31161707
Shipping Weight 25.728 lbs
Country of Origin Taiwan *
Item Castle Nut
Nut Style Hex Slotted Nut-Regular
System of Measurement Metric
Basic Material Steel
Material Grade Class 4
Fastener Finish Plain
Fastener Thread Direction Right Hand
Dia./Thread Size M16-1.50
Fastener Thread Type Metric Fine
Width Across Flats 24.00mm
Nut Height 19.00mm
Nut Standards DIN 935
* This product's country of origin is subject to change

Compliance and Restrictions

Welcome Sign In