Check Availability
  • FABORY 

    M14-2.00 x 70mm, Flat, Socket Head Cap Screw, Class 10.9, Steel, Black Oxide Finish, 10PK

  • Item # 42NN79
  • Mfr. Model # M07400.140.0070
M14-2.00 x 70mm, Flat, Socket Head Cap Screw, Class 10.9, Steel, Black Oxide Finish, 10PK
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 42NN79
Mfr. Model # M07400.140.0070
UNSPSC #31161501
Shipping Weight 1.69 lbs
Country of Origin Varies *
Item Metric Socket Flat Head Cap Screw
Screw Style Socket Head Cap Screw
System of Measurement Metric
Screw Head Type Flat
Basic Material Steel
Material Grade Class 10.9
Dia./Thread Size M14-2.00
Length 70mm
Fastener Finish Black Oxide
Fastener Thread Type Metric Coarse
Drive Type Hex Socket
Drive Size 10mm
Thread Style Fully Threaded
Thread Direction Right Hand
Thread Length 70mm
Head Height 7mm
Thread Dia. M14
Vented Hole Size Not Vented
Head Dia. 27mm
Temp. Range - 58 Degrees F to 302 Degrees F
Rockwell Hardness C32 to C39
Min. Tensile Strength 150,800 psi
Fastener Industry Standards DIN 7991
Self-Locking Element No
* This product's country of origin is subject to change

Compliance and Restrictions

Show More Close
 

Alternate Search Terms