Check Availability
  • FABORY 

    M14-2.00, Steel Hex Head Cap Screw, Class 10.9, 50mmL, Zinc Yellow Finish, 25 PK

  • Item # 22TM32
  • Mfr. Model # M04104.140.0050
M14-2.00, Steel Hex Head Cap Screw, Class 10.9, 50mmL, Zinc Yellow Finish, 25 PK
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Hex Head Cap Screws feature hexagon-shaped heads for socket or wrench tightening. Class 10.9 steel cap screws are quenched and tempered. They offer higher yield strength and higher tensile strength than Class 8.8 steel cap screws. Comparable to Grade 8 Steel.
Show More Close
 

Technical Specifications

Item # 22TM32
Mfr. Model # M04104.140.0050
UNSPSC #31161501
Catalog Page 2065
Shipping Weight 4.46 lbs
Country of Origin USA *
Item Hex Head Cap Screw
System of Measurement Metric
Cap Screw Type Hex Head Cap Screw
Basic Material Steel
Material Grade Class 10.9
Fastener Finish Zinc Yellow
Dia./Thread Size M14-2.00
Fastener Length 50mm
Fastener Thread Direction Right Hand
Fastener Thread Type Metric Coarse
Fastener Thread Style Partially Threaded
Fastener Industry Standards DIN 931
Head Type Hex
Min. Thread Length 34mm
Head Height 8.8mm
Head Width 21mm
Proof Load 940 N/mm2
Tensile Strength 1040 N/mm2
Rockwell Hardness C32 to C39
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms