Check Availability
  • FABORY 

    M14-1.50, Steel Hex Head Cap Screw, Class 10.9, 25mmL, Plain Finish, 150 PK

  • Item # 42GD19
  • Mfr. Model # L04170.140.0025
M14-1.50, Steel Hex Head Cap Screw, Class 10.9, 25mmL, Plain Finish, 150 PK
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Hex Head Cap Screws feature hexagon-shaped heads for socket or wrench tightening. Class 10.9 steel cap screws are quenched and tempered. They offer higher yield strength and higher tensile strength than Class 8.8 steel cap screws. Comparable to Grade 8 Steel.
Show More Close
 

Technical Specifications

Item # 42GD19
Mfr. Model # L04170.140.0025
UNSPSC #31161501
Shipping Weight 17.86 lbs
Country of Origin Taiwan *
Item Hex Head Cap Screw
System of Measurement Metric
Cap Screw Type Hex Head Cap Screw
Basic Material Steel
Material Grade Class 10.9
Fastener Finish Plain
Dia./Thread Size M14-1.50
Fastener Length 25mm
Fastener Thread Direction Right Hand
Fastener Thread Type Metric Fine
Fastener Thread Style Fully Threaded
Fastener Industry Standards DIN 961
Head Type Hex
Min. Thread Length 25mm
Head Height 8mm
Head Width 21mm
Temp. Range -58 Degrees to 302 Degrees F
Proof Load 830 N/mm2
Tensile Strength 1000 N/mm2
Rockwell Hardness C32 to C39
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms