Check Availability
  • FABORY 

    M14-1.50, Steel Hex Head Cap Screw, Class 10.9, 50mmL, Plain Finish, 25 PK

  • Item # 25DJ20
  • Mfr. Model # M04160.140.0050
M14-1.50, Steel Hex Head Cap Screw, Class 10.9, 50mmL, Plain Finish, 25 PK
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Fabory Flat Metric Washers feature 2 flat surfaces that help to distribute the force/stress when tightening a nut or bolt or other threaded fastener, and also help to reduce friction and heat. Stock up now and make sure you have plenty on-hand so you have the washers you need to keep your operations running smoothly.
Show More Close
 

Technical Specifications

Item # 25DJ20
Mfr. Model # M04160.140.0050
UNSPSC #31161501
Catalog Page 2065
Shipping Weight 4.43 lbs
Country of Origin Taiwan *
Item Hex Head Cap Screw
System of Measurement Metric
Cap Screw Type Hex Head Cap Screw
Basic Material Steel
Material Grade Class 10.9
Fastener Finish Plain
Dia./Thread Size M14-1.50
Fastener Length 50mm
Fastener Thread Direction Right Hand
Fastener Thread Type Metric Fine
Fastener Thread Style Partially Threaded
Fastener Industry Standards DIN 960
Head Type Hex
Min. Thread Length 34mm
Head Height 8.8mm
Head Width 21mm
Temp. Range -58 Degrees to 302 Degrees F
Proof Load 830 N/mm2
Tensile Strength 1000 N/mm2
Rockwell Hardness C32 to C39
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms