Check Availability
  • FABORY 

    M12-1.75x1m, Threaded Rod, Steel, Class 12.9, Plain

  • Item # 25DL68
  • Mfr. Model # M20132.120.1000
M12-1.75x1m, Threaded Rod, Steel, Class 12.9, Plain
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 25DL68
Mfr. Model # M20132.120.1000
UNSPSC #31161618
Shipping Weight 1.957 lbs
Country of Origin Taiwan *
Item Threaded Rod
System of Measurement Metric
Basic Material Steel
Material Grade Class 12.9
Fastener Finish Plain
Fastener Thread Direction Right Hand
Dia./Thread Size M12-1.75
Length 1m
Fastener Thread Type Metric Coarse
Temp. Range (F) Not Rated
Yield Strength (PSI) 1080 N/mm2
Tensile Strength 1,200 N/mm2
Meets/Exceeds DIN976
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms