Check Availability
  • Socket Head Cap Screws
  • FABORY 

    Cylindrical Socket Head Cap Screw, M12-1.75, Steel, Alloy Steel, Black Oxide, 90mm Length

  • Item # 42GF20
  • Mfr. Model # L07000.120.0090
Cylindrical Socket Head Cap Screw,  M12-1.75,  Steel,  Alloy Steel,  Black Oxide,  90mm Length
Qty
  • Sale Price
    $111.60 / pkg. of 100
    Web Price $124.00
    Offer Ends 11/07/19

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 42GF20
Mfr. Model # L07000.120.0090
UNSPSC #31161501
Shipping Weight 19.65 lbs
Country of Origin Taiwan *
Item Socket Head Cap Screw
Screw Style Socket Head Cap Screw
System of Measurement Metric
Screw Head Type Cylindrical
Basic Material Steel
Material Grade Alloy Steel
Dia./Thread Size M12-1.75
Length 90mm
Fastener Finish Black Oxide
Fastener Thread Type Metric Coarse
Drive Type Hex Socket
Drive Size 10mm
Thread Style Partially Threaded
Thread Direction Right Hand
Thread Length 50mm
Head Height 12mm
Thread Dia. M12
Head Dia. 18mm
Temp. Range -58 Degrees to 302 Degrees F
Rockwell Hardness C39 to C44
Min. Tensile Strength 1200 N/mm2
Fastener Industry Standards DIN 912
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms

Welcome Sign In