Check Availability
  • FABORY 

    Socket Head Cap Screw, M12-1.75, 40mm Length, Button Flanged, Zinc Plated, Class 10.9, Steel

  • Item # 38CZ94
  • Mfr. Model # M07141.120.0040
Socket Head Cap Screw,  M12-1.75,  40mm Length,  Button Flanged,  Zinc Plated,  Class 10.9,  Steel
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 38CZ94
Mfr. Model # M07141.120.0040
UNSPSC #31161501
Shipping Weight 4.311 lbs
Country of Origin Taiwan *
Item Socket Head Cap Screw
Screw Style Socket Head Cap Screw
System of Measurement Metric
Screw Head Type Button Flanged
Basic Material Steel
Material Grade Class 10.9
Dia./Thread Size M12-1.75
Length 40mm
Fastener Finish Zinc Plated
Fastener Thread Type Metric Coarse
Drive Type Hex Socket
Drive Size 10mm
Thread Style Fully Threaded
Thread Direction Right Hand
Thread Length 40mm
Head Height 6.6mm
Thread Dia. M12
Vented Hole Size Not Vented
Head Dia. 21mm
Temp. Range -58 Degrees to 302 Degrees
Rockwell Hardness C32 to C39
Min. Tensile Strength 1000 N/mm2
Fastener Industry Standards ISO 7380-2
* This product's country of origin is subject to change

Compliance and Restrictions

Welcome Sign In