Check Availability
  • FABORY 

    M12-1.75 x 40mm, Flat, Socket Head Cap Screw, A2, Stainless Steel, Plain Finish, 25PK

  • Item # 26LF80
  • Mfr. Model # M51060.120.0040
M12-1.75 x 40mm, Flat, Socket Head Cap Screw, A2, Stainless Steel, Plain Finish, 25PK
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 26LF80
Mfr. Model # M51060.120.0040
UNSPSC #31161501
Catalog Page 2121
Shipping Weight 2.05 lbs
Country of Origin Taiwan *
Item Metric Socket Flat Head Cap Screw
Screw Style Socket Head Cap Screw
System of Measurement Metric
Screw Head Type Flat
Basic Material Stainless Steel
Material Grade A2
Dia./Thread Size M12-1.75
Length 40mm
Fastener Finish Plain
Fastener Thread Type Metric Coarse
Drive Type Hex Socket
Drive Size 8mm
Thread Style Fully Threaded
Thread Direction Right Hand
Thread Length 40mm
Head Height 7.4mm
Thread Dia. M12
Vented Hole Size Not Vented
Head Dia. 26.88mm
Rockwell Hardness C32 to C39
Min. Tensile Strength 700 N/mm2
Fastener Industry Standards DIN 7991
Head Angle (Deg.) 90
* This product's country of origin is subject to change

Compliance and Restrictions

Welcome Sign In