Check Availability
  • FABORY 

    M12-1.75 x 25mm, Flat, Socket Head Cap Screw, A2, Stainless Steel, Plain Finish, 350PK

  • Item # 42GT06
  • Mfr. Model # L51060.120.0025
M12-1.75 x 25mm, Flat, Socket Head Cap Screw, A2, Stainless Steel, Plain Finish, 350PK
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 42GT06
Mfr. Model # L51060.120.0025
UNSPSC #31161501
Shipping Weight 20.84 lbs
Country of Origin Taiwan *
Item Socket Flat Head Cap Screw
Screw Style Socket Head Cap Screw
System of Measurement Metric
Screw Head Type Flat
Basic Material Stainless Steel
Material Grade A2
Dia./Thread Size M12-1.75
Length 25mm
Fastener Finish Plain
Fastener Thread Type Metric Coarse
Drive Type Hex Socket
Drive Size 8mm
Thread Style Fully Threaded
Thread Direction Right Hand
Thread Length 25mm
Head Height 7mm
Thread Dia. M12
Vented Hole Size Not Vented
Head Dia. 26mm
Temp. Range -58 Degrees to 302 Degrees F
Min. Tensile Strength 700 N/mm2
Fastener Industry Standards DIN 7991
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms