Check Availability
  • FABORY 

    Cylindrical, Socket Head Cap Screw, Steel, Class 8.8, Zinc Plated, M12-1.75, 120mm Length

  • Item # 38DE02
  • Mfr. Model # M07160.120.0120
Cylindrical,  Socket Head Cap Screw,  Steel,  Class 8.8,  Zinc Plated,  M12-1.75,  120mm Length
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

This socket head cap screw is commonly used in machine assembly, especially for removable panels and parts. It features a relatively high cylindrical head with a recessed hexagonal socket. Use where maximum tensile strength is essential. Tightened with a socket wrench drive. Minimum thread length is calculated using the screw’s length. The formula is dia. X 2 + 1/4”. This small but critical part helps keep your production running smoothly.
Show More Close
 

Technical Specifications

Item # 38DE02
Mfr. Model # M07160.120.0120
UNSPSC #31161501
Catalog Page 2117
Shipping Weight 6.395 lbs
Country of Origin Taiwan *
Item Socket Head Cap Screw
Screw Style Socket Head Cap Screw
System of Measurement Metric
Screw Head Type Cylindrical
Basic Material Steel
Material Grade Class 8.8
Dia./Thread Size M12-1.75
Length 120mm
Fastener Finish Zinc Plated
Fastener Thread Type Metric Coarse
Drive Type Hex Socket
Drive Size 10mm
Thread Style Partially Threaded
Thread Direction Right Hand
Thread Length 50mm
Head Height 12mm
Thread Dia. M12
Head Dia. 18mm
Temp. Range -58 Degrees to 302 Degrees
Rockwell Hardness C22 to C34
Min. Tensile Strength 800 N/mm2
Fastener Industry Standards DIN 912
* This product's country of origin is subject to change

Compliance and Restrictions

Welcome Sign In