Check Availability
  • FABORY 

    M12-1.75 x 100mm, Flat, Socket Head Cap Screw, A2, Stainless Steel, Plain Finish, 120PK

  • Item # 164T20
  • Mfr. Model # L51060.120.0100
M12-1.75 x 100mm, Flat, Socket Head Cap Screw, A2, Stainless Steel, Plain Finish, 120PK
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 164T20
Mfr. Model # L51060.120.0100
UNSPSC #31161518
Shipping Weight 23.699 lbs
Country of Origin Taiwan *
Item Socket Head Cap Screw
Screw Style Socket Head Cap Screw
System of Measurement Metric
Screw Head Type Flat
Basic Material Stainless Steel
Material Grade A2
Dia./Thread Size M12-1.75
Length 100mm
Fastener Finish Plain
Fastener Thread Type Metric Coarse
Drive Type Hex Socket
Drive Size 8mm
Thread Style Fully Threaded
Thread Direction Right Hand
Thread Length 60mm
Head Height 7.40mm
Thread Dia. M12
Head Dia. 26.88mm
Temp. Range -58 Degrees to 302 Degrees F
Min. Tensile Strength 700 N/mm2
Fastener Industry Standards ISO 10642
* This product's country of origin is subject to change

Compliance and Restrictions