Check Availability
  • FABORY 

    M12-1.75 Nylon Insert Lock Nut, Plain Finish, A2 Stainless Steel, Right Hand, D985, PK575

  • Item # 42GU37
  • Mfr. Model # L51730.120.0001
M12-1.75 Nylon Insert Lock Nut, Plain Finish, A2 Stainless Steel, Right Hand, D985, PK575
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 42GU37
Mfr. Model # L51730.120.0001
UNSPSC #31161716
Shipping Weight 21.81 lbs
Country of Origin Taiwan *
Item Lock Nut
Nut Style Nylon Insert Lock Nut
System of Measurement Metric
Basic Material Stainless Steel
Fastener Finish Plain
Fastener Thread Direction Right Hand
Fastener Thread Type Metric
Dia./Thread Size M12-1.75
Material Grade A2
Width Across Flats 19.00mm
Nut Standards D985
Locknut Series Metric Regular
* This product's country of origin is subject to change

Compliance and Restrictions

Welcome Sign In