Check Availability
  • FABORY 

    M12-1.75 Hex Slotted Nut-Regular, Plain Finish, Class 4 Steel, Right Hand, DIN 935-1, PK100

  • Item # 38DH80
  • Mfr. Model # M12000.120.0001
M12-1.75 Hex Slotted Nut-Regular, Plain Finish, Class 4 Steel, Right Hand, DIN 935-1, PK100
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 38DH80
Mfr. Model # M12000.120.0001
UNSPSC #31161716
Shipping Weight 3.834 lbs
Country of Origin Taiwan *
Item Castle Nut
Nut Style Hex Slotted Nut-Regular
System of Measurement Metric
Basic Material Steel
Material Grade Class 4
Fastener Finish Plain
Fastener Thread Direction Right Hand
Dia./Thread Size M12-1.75
Fastener Thread Type Metric
Width Across Flats 19.00mm
Nut Height 15.00mm
Nut Standards DIN 935-1
* This product's country of origin is subject to change

Compliance and Restrictions

Welcome Sign In