Check Availability
  • FABORY 

    M12-1.50 x 40mm, Cylindrical, Socket Head Cap Screw, Class 12.9, Steel, Black Oxide Finish, 25PK

  • Item # 38CX96
  • Mfr. Model # M07040.120.0040
M12-1.50 x 40mm, Cylindrical, Socket Head Cap Screw, Class 12.9, Steel, Black Oxide Finish, 25PK
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 38CX96
Mfr. Model # M07040.120.0040
UNSPSC #31161501
Shipping Weight 2.58 lbs
Country of Origin Taiwan *
Item Socket Head Cap Screw
Screw Style Socket Head Cap Screw
System of Measurement Metric
Screw Head Type Cylindrical
Basic Material Steel
Material Grade Class 12.9
Dia./Thread Size M12-1.50
Length 40mm
Fastener Finish Black Oxide
Fastener Thread Type Metric Fine
Drive Type Hex Socket
Drive Size 10mm
Thread Style Fully Threaded
Thread Direction Right Hand
Thread Length 40mm
Head Height 12mm
Thread Dia. M12
Head Dia. 18mm
Temp. Range -58 Degrees to 302 Degrees
Rockwell Hardness C39 to C44
Min. Tensile Strength 1200 N/mm2
Fastener Industry Standards DIN 912
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms