Check Availability
  • FABORY 

    M12-1.25 x 25mm, Cylindrical, Socket Head Cap Screw, Class 12.9, Steel, Black Oxide Finish, 300PK

  • Item # 164H93
  • Mfr. Model # L07041.120.0025
M12-1.25 x 25mm, Cylindrical, Socket Head Cap Screw, Class 12.9, Steel, Black Oxide Finish, 300PK
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 164H93
Mfr. Model # L07041.120.0025
UNSPSC #31161518
Shipping Weight 23.809 lbs
Country of Origin USA *
Item Socket Head Cap Screw
Screw Style Socket Head Cap Screw
System of Measurement Metric
Screw Head Type Cylindrical
Basic Material Steel
Material Grade Class 12.9
Dia./Thread Size M12-1.25
Length 25mm
Fastener Finish Black Oxide
Fastener Thread Type Metric Extra Fine
Drive Type Hex Socket
Drive Size 10mm
Thread Style Fully Threaded
Thread Direction Right Hand
Thread Length 25mm
Head Height 12.00mm
Thread Dia. M12
Head Dia. 18mm
Temp. Range -58 Degrees to 302 Degrees F
Rockwell Hardness C39 to C44
Min. Tensile Strength 1200 N/mm2
Fastener Industry Standards DIN 912
* This product's country of origin is subject to change

Compliance and Restrictions