Check Availability
  • FABORY 

    M10-1.50mm Machine Screw, A2 Stainless Steel, 50mm L, 10 PK

  • Item # 31JR63
  • Mfr. Model # M51120.100.0050
M10-1.50mm Machine Screw, A2 Stainless Steel, 50mm L, 10 PK
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 31JR63
Mfr. Model # M51120.100.0050
UNSPSC #31161504
Shipping Weight 0.74 lbs
Country of Origin Taiwan *
Item Machine Screw
Machine Screw Head Type Cheese
Head Type Cheese
Material A2 Stainless Steel
Length 50mm
Drive Type Slotted
Finish Plain
Dia./Thread Size M10-1.50mm
Driver Size 2.50mm
Head Dia. 16mm
Head Height 6mm
Tensile Strength (PSI) 72518
Meets/Exceeds D84
Package Quantity 10
System of Measurement Metric
* This product's country of origin is subject to change

Compliance and Restrictions