Check Availability
  • FABORY 

    M10-1.50 x 35mm, Button Flanged, Socket Head Cap Screw, Class 10.9, Steel, Zinc Plated Finish, 450PK

  • Item # 164K43
  • Mfr. Model # L07141.100.0035
M10-1.50 x 35mm, Button Flanged, Socket Head Cap Screw, Class 10.9, Steel, Zinc Plated Finish, 450PK
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 164K43
Mfr. Model # L07141.100.0035
UNSPSC #31161518
Shipping Weight 24.316 lbs
Country of Origin Taiwan *
Item Socket Head Cap Screw
Screw Style Socket Head Cap Screw
System of Measurement Metric
Screw Head Type Button Flanged
Basic Material Steel
Material Grade Class 10.9
Dia./Thread Size M10-1.50
Length 35mm
Fastener Finish Zinc Plated
Fastener Thread Type Metric Coarse
Drive Type Hex Socket
Drive Size 8mm
Thread Style Fully Threaded
Thread Direction Right Hand
Thread Length 35mm
Head Height 5.50mm
Thread Dia. M10
Vented Hole Size Not Vented
Head Dia. 17.5mm
Temp. Range -58 Degrees to 302 Degrees F
Rockwell Hardness C32 to C39
Min. Tensile Strength 1000 N/mm2
Fastener Industry Standards ISO 7380-2
* This product's country of origin is subject to change

Compliance and Restrictions

Welcome Sign In